This item is Discontinued.

Elkay Faucet, Sngl Hole, Fw Levr, Chro, Forward Only Lever Handle, Single Hole Only Mount, 1 Hole LKEC2031CR

Faucet, Sngl Hole, Fw Levr, Chro, Forward Only Lever Handle, Single Hole Only Mount, 1 Hole (Discontinued)

  • Mfr # LKEC2031CR
  • Zoro # G8811691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKEC2031CR
Zoro #
G8811691
UPC #
94902746845
Country of Origin
China

Dimensions

Spout Length
17.875"
Height
21"

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
Faucet Operation
Forward Only Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Forward Only Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Sngl Hole,Fw Levr,Chro
Connection
1/2"-14 NPSM
Body Material
Brass
Valve Type
Ceramic Disc
Residential / Commercial
Residential

Description

Faucet,Sngl Hole,Fw Levr,Chro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.