This item is Discontinued.

Elkay Faucet, Sngl Hole, Levr Brushed Nickel, Lever Handle, Single Hole Only Mount, 1 Hole Residential LKEC1042NK

Faucet, Sngl Hole, Levr Brushed Nickel, Lever Handle, Single Hole Only Mount, 1 Hole Residential (Discontinued)

  • Mfr # LKEC1042NK
  • Zoro # G8813898
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LKEC1042NK
Zoro #
G8813898
UPC #
94902613147
Country of Origin
Israel

Dimensions

Spout Length
10.4375"
Height
13.5"

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Brushed Nickel
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Sngl Hole,Levr Brushed Nickel
Connection
3/8" Female Compression Hose Assembly
Valve Type
Ceramic Disc
Body Material
Brass
Residential / Commercial
Residential

Description

Faucet,Sngl Hole,Levr Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.