Filtered Connected Bottle Filling Station and Bi-Lvl ADA Cooler Midnight Blk Lead Reduc Drop Down Wrap

  • Mfr # LZSTL8WSMP-W1
  • Zoro # G915563352
product price: 
$
3,157.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
ADA Compliant
Includes
Bottle Filler, Filter, Water Cooler
Vandal Resistant
Not Vandal Resistant
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Features
Automatic Filter Status Reset, Filtered, Green Ticker(TM)Hands Free, Laminar FlowReal Drain, Quick Filter Change, Visual Filter Monitor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZSTL8WSMP-W1
Zoro #
G915563352
UPC #
094902165646
Country of Origin
Brazil

Dimensions

Overall Width
19 in
Mounting Hole Diameter
7/16 in
Overall Height
39 1/2 in
Manufacturer Warranty Length
1 yr (Electrical Components), 5 yr (Refrigeration System)
Overall Depth
36 3/4 in
Width
19 in
Fits Chest Size
Automatic Filter Status Reset, Energy Savings, Filtered, Green Ticker(TM)Hands Free, Laminar FlowReal Drain, Quick Filter Change, Visual Filter Monitor

Details

ADA Compliant
ADA Compliant
Item
Bi-Level Drinking Fountain with Bottle Filler
Includes
Bottle Filler, Filter, Water Cooler
Vandal Resistant
Not Vandal Resistant
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Features
Automatic Filter Status Reset, Filtered, Green Ticker(TM)Hands Free, Laminar FlowReal Drain, Quick Filter Change, Visual Filter Monitor
Filter Status Indicator
Filter Status Indicator Included
Full Load Current
5 A
Includes Water Chiller
Water Chiller Included
Operating Voltage
115V
Maximum Flow Rate
1.1 gpm
Bottle Dispenser Actuation
Sensor
Antimicrobial
Antimicrobial
Fountain Actuation
Push Button on Bubbler
Power Source
Electric Corded
Includes Water Filter
Water Filter Included
Chiller Compatible
Chiller Compatible
Environment
Indoor
Refrigeration
Refrigerated
Cooling Capacity
8 gph
Housing Color
Black
Number of Bubblers
2
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Housing Material
Stainless Steel
Power Consumption
370 W
Refrigerant Type
R134A
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Includes Pet Bowl
Pet Bowl Not Included
Housing Finish
Midnight Black
Filter Location
Bottom Panel Access
Compatible Back Panel Manufacturer Part Number
STLBFUP
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Elkay filtration bottle filling stations deliver safer, filtered drinking water in seconds while enhancing any space with their bold colors. They pair with our commercial-grade WaterSentry filters to reduce many contaminants, such as PFOA/PFOS (PFAS), lead, microplastics and more. This line of filtered bottle filling stations features sensor-activated bottle filling for a more hygienic and touchless experience. Stations also include one or two drinking fountains that also dispense filtered water while minimizing use of disposable plastic bottles. Filter maintenance is easy with the integrated drop-down quick filter change wrapper. It provides direct access to the filter for fast filter replacements, and the automatic filter reset and intuitive LED filter status lights accurately display filter capacity for timely replacements. Bold, eye-catching colors complement high-end, architectural interiors and enhance office spaces, gyms, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews