Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003135
- Zoro # G124998723
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Length
19 in
Includes
18 ft NFC Wire, Electronic-Eye Lens, K+ Filter NFC Board, Sensor PC Board, NFC Wireless Dongle, Residential Bottle Filler Control Board
Material
Stainless Steel
Accessory Type
Panel Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003135
- Zoro #
- G124998723
- UPC #
- 094902185996
- Country of Origin
- United States
- Color
- Gray
- Includes
- 18 ft NFC Wire, Electronic-Eye Lens, K+ Filter NFC Board, Sensor PC Board, NFC Wireless Dongle, Residential Bottle Filler Control Board
- Material
- Stainless Steel
- Accessory Type
- Panel Kit
- Item
- Panel Kit
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Compatible Product Type
- Water Coolers
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 19 in
- Width
- 19 in
- Overall Height
- 11 in
- Length
- 19 in
Description
Panel Kit, Includes 18 ft NFC Wire, Electronic-Eye Lens, K+ Filter NFC Board, Sensor PC Board, NFC Wireless Dongle, Residential Bottle Filler Control Board, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 11 in, Overall Depth Not Applicable, Overall Length 19 in, Color Gray, Connection Type Not Applicable, Material Stainless Steel, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.