Fireclay 30-3/4 X 20-3/16 X 10-1/2 Offset 60/40 Double Bowl Undermount Sink White

  • Mfr # SWU322010RWH

  • Zoro # G008444018


product price:  $772.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Fireclay
Overall Length
30.78 in
Overall Width
20.171 in
Overall Height
10.5 in
Finish
Gloss White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWU322010RWH
Zoro #
G008444018
UPC #
94902434711
Country of Origin
Israel

Dimensions

Overall Length
30.78 in
Overall Width
20.171 in
Overall Height
10.5 in

Details

Body Material
Fireclay
Finish
Gloss White
Standards
ASME A112.19.2/CSA B45.1

Description

Elkay fireclay sinks have a timeless appeal that has been around for decades. The nonporous finish has a beautiful, glossy sheen that is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.