Freestanding Two-Level Drinking Fountain, 2 Level, 31 in D, 64 in H, 26 in W

  • Mfr # LK4420BF1UDBEVG

  • Zoro # G2217139


product price:  $7,624.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Freestanding
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
316 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK4420BF1UDBEVG
Zoro #
G2217139
UPC #
094902062754
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Limited
Depth
31 in
Height
64 in
Width
26 in
Overall Height
64 in
Overall Width
26 in
Manufacturer Warranty Length
5 yr
Bottle Filler Width
10 in
Drain Outside Diameter
1 1/2 in
Bottle Filler Height
14 5/8 in
Bottle Filler Depth
10 in
Basin Width
10 in
Mounting Hole Diameter
1/2 in
Basin Depth
10 in
Overall Depth
31 in

Details

Mounting Type
Freestanding
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
316 stainless steel
Color
Green
Operation
Front Push Button
Item
Two-Level Drinking Fountain
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Compliance
Accessibility, Lead, Mechanical, Water Qualtiy
Dispenser Design
Free-Standing
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, GreenSpec, ICC A117.1, NSF/ANSI 372, NSF/ANSI 61
Drain Connection
1 1/4 in
Inlet
3/8 in OD
Dispenser Operation
Front Push Button
Water Temp.
Ambient
Includes
Strainer
Refrigerated / Non-Refrigerated
Non Refrigerated
Vandal Resistant
Yes
Features
Heavy-Gauge Construction With Tamper-Resistant Screws, Laminar Flow
Station Type
Bottle Filling Dispenser, Pet Fountain, Single Fountain
Minimum Supply Line Pressure
20 psi
Refrigeration
Non-Refrigerated
Housing Finish
Powder Coated
Corrosion Resistant
Yes
Minimum Constant Stream Pressure
20 psi
Product Weight
184 lb
Vandal Resistant Features
Vandal Resistant Bubbler
Number of Mounting Holes
8
Fountain Actuation
Front Push Button
Bottle Dispenser Actuation
Front Push Button
Bubbler Finish
Chrome Plated
Includes Water Filter
No
Includes Pet Bowl
Yes
Antimicrobial
No
Environment
Outdoor
Housing Color
Green
Includes Back Panel
No
Bi-Level Field Adjustable
Yes
Housing Material
Stainless Steel
Number of Bubblers
1
Power Source
No Electrical Required
Maximum Constant Stream Pressure
105 psi

Description

Outdoor Bottle Filling Stations ideal for educational campuses and recreational areas. Powder-coated exterior over a corrosion-resistant, 300 Series stainless steel base material to provide protection from the elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.