Halsey Taylor Contour Bi-Level Fountain Non-Filtered Non-Refrigerated Stainless

  • Mfr # 7433005983

  • Zoro # G508461355


product price:  $2,304.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Includes
Fountain
Width
38.5 in
Height
20.375 in
Depth
38.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7433005983
Zoro #
G508461355
UPC #
94902310800
Country of Origin
United States

Dimensions

Width
38.5 in
Height
20.375 in
Depth
38.5 in

Details

Material
Stainless Steel
Includes
Fountain
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, NSF 61, NSF 372 (lead free)

Description

Contour architectural drinking fountains feature softly rounded corners and a Contoured basin designed to provide a splash-resistant surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.