Halsey Taylor Cooler Wall Mount Bi-Level Ada Vandal-Resistant Filtered 8 Gph Stainless

  • Mfr # 8751080783

  • Zoro # G208461273


product price:  $2,609.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Material
Stainless Steel
Width
21 in
Includes
Water Cooler, Filter
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act|CAN/CSA C22.2 No. 120|NSF 372 (lead free)|NSF 42|NSF 53|NSF 61|UL 399
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8751080783
Zoro #
G208461273
UPC #
94902403298
Country of Origin
United States

Dimensions

Width
21 in
Height
38 in
Depth
21 in

Details

Voltage
115V
Material
Stainless Steel
Includes
Water Cooler, Filter
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act|CAN/CSA C22.2 No. 120|NSF 372 (lead free)|NSF 42|NSF 53|NSF 61|UL 399

Description

Vandal-resistant wall-mount water cooler features tamper-resistant pushbutton activation and one-piece bubbler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.