Halsey Taylor Cooler Wall Mount Non-Filtered 8 Gph Platinum Vinyl

  • Mfr # 8204085341

  • Zoro # G408461295


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
14.25 in
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Depth
18.25 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8204085341
Zoro #
G408461295
UPC #
94902430935
Country of Origin
United States

Dimensions

Width
14.25 in
Depth
18.25 in
Height
23 in

Details

Voltage
115V
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Includes
Water Cooler

Description

Wall-mount water cooler with easy-clean and anti-splash rim basin. Pushbutton activation with an exclusive Halsey Taylor Double Bubbler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.