Halsey Taylor Countertop Fountain Non-Filtered Non-Refrigerated Stainless

  • Mfr # 74100005000

  • Zoro # G108461359


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, NSF 61, NSF 372 (lead free)
Depth
14.375 in
Includes
Fountain
Height
10.363 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74100005000
Zoro #
G108461359
UPC #
94902098265
Country of Origin
United States

Dimensions

Depth
14.375 in
Height
10.363 in
Width
14.375 in

Details

Material
Stainless Steel
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, NSF 61, NSF 372 (lead free)
Includes
Fountain

Description

Countertop oval basin with pushbutton bubbler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.