This item is Discontinued.

Elkay Halsey Taylor In-Wall Bottle Filling Station & Contour Ftn Non-Filtered 8 Gph Ss HTHB-HRFSER

Halsey Taylor In-Wall Bottle Filling Station & Contour Ftn Non-Filtered 8 Gph Ss (Discontinued)

  • Mfr # HTHB-HRFSER
  • Zoro # G108597324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTHB-HRFSER
Zoro #
G108597324
UPC #
94902767079
Country of Origin
United States

Dimensions

Width
58.25 in
Height
40.8125 in
Depth
58.25 in

Details

Voltage
115V
Includes
Fountain (7433083883), Mounting Frame (HTDBLFRM), Bottle Filler (8257080083), Mounting Frame (MFWS100), Chiller (2-SJ8)
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 61, NSF 372 (lead free), UL 399

Description

The Halsey Taylor HydroBoost Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Fully recessed in-wall design. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.