This item is Discontinued.

Elkay Hand Wash Sink Kit 28" x 16", 1, 1, Wall Hung, 14 ga. 304 Stainless Steel EWS3120SACTMC

Hand Wash Sink Kit 28" x 16", 1, 1, Wall Hung, 14 ga. 304 Stainless Steel (Discontinued)

  • Mfr # EWS3120SACTMC
  • Zoro # G9009487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWS3120SACTMC
Zoro #
G9009487
UPC #
094902278704
Country of Origin
United States

Dimensions

Overall Height
24.375"
Overall Length
31"
Bowl Depth
10-1/2"
Overall Width
19-1/2"
Bowl Size
28" x 16"

Details

Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
With Faucet
Item
Hand Wash Sink Kit
Number of Holes
1
Finish
Buffed Satin
No. of Bowls
1
Includes
EWS3120 sink and one LKB722C sensor faucet with AC plug-in / 4 AA batteries, one LK723 thermostatic mixing valve
Body Material
Stainless steel

Description

Wall Hung 1 Bowl Hand Wash Sink Kit,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.