This item is Discontinued.

Elkay Hand Wash Sink Kit 93" x 16.5", 1, 1, Wall Hung, 14 ga. 304 Stainless Steel EWMA9620SACMC

Hand Wash Sink Kit 93" x 16.5", 1, 1, Wall Hung, 14 ga. 304 Stainless Steel (Discontinued)

  • Mfr # EWMA9620SACMC
  • Zoro # G9020781
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EWMA9620SACMC
Zoro #
G9020781
UPC #
094902278810
Country of Origin
United States

Dimensions

Overall Height
25.75"
Overall Length
96"
Bowl Depth
8"
Overall Width
20"
Bowl Size
93" x 16.5"

Details

Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Finish
Buffed Satin
With Faucet / Without Faucet
With Faucet
No. of Bowls
1
Number of Holes
1
Item
Hand Wash Sink Kit
Includes
EWMA9620 sink, four LKB722C sensor faucets AC plug-in / 16 AA batteries, four LK724 mechanical mixing valves, one LK18B grid drain
Body Material
Stainless steel

Description

Wall Hung Multi Station Hand Wsh Snk Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.