Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HydroBoost Bottle Fill Station, Fltrd,

  • Mfr # HTHBSM-WF

  • Zoro # G8810459


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V/60Hz
ADA Compliant
Yes
Height
25.4375"
Depth
17.9375"
Includes
Bottle Filler, Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTHBSM-WF
Zoro #
G8810459
UPC #
094902767420
Country of Origin
United States

Dimensions

Height
25.4375"
Depth
17.9375"
Width
8.1875"

Details

Item
HydroBoost Bottle Fill Station,Fltrd,
Voltage
115V/60Hz
ADA Compliant
Yes
Includes
Bottle Filler, Filter

Description

HydroBoost Bottle Fill Station,Fltrd,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.