Indoor, Yes ADA, Barrier Free Filter, Bi-Level, 8 gal. (Discontinued)
- Mfr # LMABFTL8WSSC
- Zoro # G8993457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMABFTL8WSSC
Zoro #
G8993457
UPC #
094902014524
Country of Origin
United States
Dimensions
Width
18.625"
Height
27.188"
Depth
36.125"
Details
Indoor / Outdoor
Indoor
Item
Barrier Free Filter,Bi-Level,8 gal.
Voltage
115V/60Hz
Number of Levels
2
ADA Compliant
Yes
Full Load Amps
5
Description
Barrier Free Filter,Bi-Level,8 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.