Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor, Yes ADA, Bottle Fill Stat Fltr, Ezh2O, w/V 2Grn Ada

  • Mfr # LZSTLG8WSSK

  • Zoro # G5444190


product price: $2,959.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Depth
36.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZSTLG8WSSK
Zoro #
G5444190
UPC #
094902014708
Country of Origin
United States

Dimensions

Depth
36.75"
Height
39.0625"
Width
19"

Details

Indoor / Outdoor
Indoor
Item
Bottle Fill Stat Fltr,Ezh2O,w/V 2Grn Ada
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Material
Stainless Steel
Includes
Water Cooler (LZSTLG8WSSC), Bottle Filler (LZWSR), Filter
ADA Compliant
Yes

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.