This item is Discontinued.

No Product Image Available

Indoor, Yes ADA, Bottle Filler Only for HTHB-8-WF (Discontinued)

  • Mfr # 8257080783
  • Zoro # G8822830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8257080783
Zoro #
G8822830
UPC #
094902623597
Country of Origin
United States

Dimensions

Depth
19.75"
Height
40.78"
Width
14"

Details

Indoor / Outdoor
Indoor
Item
Bottle Filler Only for HTHB-8-WF
Voltage
115V/60Hz
Number of Levels
1
Full Load Amps
6
ADA Compliant
Yes

Description

Bottle Filler Only for HTHB-8-WF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.