Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor, Yes ADA, Cooler Filter Hd, Vandresist, Wm Bilvl Ada

  • Mfr # LVRCTL8WSK

  • Zoro # G5444857


product price: $4,064.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Height
38.8125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVRCTL8WSK
Zoro #
G5444857
UPC #
094902771847
Country of Origin
United States

Dimensions

Height
38.8125"
Width
18.625"
Depth
36.125"
Overall Height
38 7/8 in
Overall Width
36 1/8 in
Bottle Filler Width
16 3/8 in
Drain Outside Diameter
1 1/2 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
18 5/8 in

Details

Indoor / Outdoor
Indoor
Item
Cooler Filter Hd,Vandresist,Wm Bilvl Ada
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Material
Stainless Steel
Includes
Filter
Standards
ADA, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, ICC A117.1, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Vandal Resistant
No
Features
Green Ticker, Hermetically Sealed Refrigeration System, Laminar Flow, Real Drain, Vandal Resistant, Visual Filter Monitor
Product Weight
121 lb
Minimum Supply Line Pressure
20 psi
Number of Bubblers
1
Housing Material
Stainless Steel
Power Consumption
370 W
Full Load Current
1 A
Includes Water Filter
Yes
Maximum Cold Water Temperature
50 Degrees F
Filter Status Indicator
Yes
Environment
Indoor
Vandal Resistant Features
Vandal Resistant Bubbler, Vandal Resistant Cooler
Housing Color
Gray
Temperature Adjustment
Factory Set but Adjustable
Includes Pet Bowl
No
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Operating Voltage
115V AC
Number of Mounting Holes
6
Minimum Constant Stream Pressure
20 psi
Power Source
Electric Corded
Refrigerant Type
R134A
Refrigeration
Refrigerated
Fountain Actuation
Front Push Button
Bottle Dispenser Actuation
Front Push Button
Bi-Level Field Adjustable
No
Maximum Constant Stream Pressure
105 psi
Cooling Capacity
8 gph @ 50 Degrees F

Description

Constructed for use in high-traffic and boisterous environments, Elkay vandal-resistant filtered bottle filling stations are durable and built to last. Units are made of stainless steel, with brass vandal-resistant bubblers and push buttons, which activate the bottle filler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.