Indoor, Yes ADA, Cooler for HTHB-HAC-LR NF SS (Discontinued)
- Mfr # 7240001683-HTHB
- Zoro # G8820852
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7240001683-HTHB
Zoro #
G8820852
UPC #
094902766515
Country of Origin
United States
Dimensions
Height
26.3"
Width
20.2"
Depth
20.4"
Details
Indoor / Outdoor
Indoor
Item
Cooler for HTHB-HAC-LR NF SS
Voltage
115V/60Hz
Number of Levels
1
Full Load Amps
1
ADA Compliant
Yes
Description
Cooler for HTHB-HAC-LR NF SS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.