This item is Discontinued.

No Product Image Available

Indoor, Yes ADA, Cooler for HTHB-HVR8BL (Discontinued)

  • Mfr # CLR-HTHBHVR8BL
  • Zoro # G8823993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLR-HTHBHVR8BL
Zoro #
G8823993
UPC #
094902772035
Country of Origin
United States

Dimensions

Width
18.625"
Height
27.25"
Depth
36"

Details

Indoor / Outdoor
Indoor
Item
Cooler for HTHB-HVR8BL
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
ADA Compliant
Yes

Description

Cooler for HTHB-HVR8BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.