This item is Discontinued.

No Product Image Available

Indoor, Yes ADA, Cooler for HTHB-HVRGRN8 (Discontinued)

  • Mfr # 8253080083-HTHB
  • Zoro # G8822882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8253080083-HTHB
Zoro #
G8822882
UPC #
094902767376
Country of Origin
United States

Dimensions

Height
20.625"
Width
18.625"
Depth
18"

Details

Indoor / Outdoor
Indoor
Item
Cooler for HTHB-HVRGRN8
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Full Load Amps
4.5

Description

Cooler for HTHB-HVRGRN8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.