Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMABFTL8WSSK
Zoro #
G9003668
UPC #
094902014043
Country of Origin
United States
Dimensions
Width
18.625"
Depth
36.25"
Height
46.25"
Details
Indoor / Outdoor
Indoor
Item
EZH2O-EMABFTL8S,Combo
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Material
Stainless Steel
Includes
Water Cooler (EMABFTL8WSSC), Bottle Filler (EZWSR)
Description
EZH2O-EMABFTL8S,Combo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.