Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor, Yes ADA, EZH2O In-Wall, 8 gph, Less Mtg

  • Mfr # LZWS8K

  • Zoro # G9003351


product price: $2,464.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
Depth
19.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZWS8K
Zoro #
G9003351
UPC #
094902633527
Country of Origin
United States

Dimensions

Depth
19.75"
Height
40.8125"
Width
3.5"

Details

Indoor / Outdoor
Indoor
Item
EZH2O In-Wall,8 gph,Less Mtg
Voltage
115V/60Hz
Number of Levels
1
Cold Water Capacity
8.0 gph
Material
Stainless Steel
Includes
Bottle Filler (LZWSM8C), Chiller (ECH8), Filter (EWF3000)
ADA Compliant
Yes

Description

EZH2O In-Wall,8 gph,Less Mtg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.