Indoor, Yes ADA, Fountn/Bttl Fillr Only for EZWS-ERPBM8K (Discontinued)
- Mfr # ERPBD8WSC
- Zoro # G8996729
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERPBD8WSC
Zoro #
G8996729
UPC #
094902045634
Country of Origin
United States
Dimensions
Height
34.67"
Width
8.3454"
Depth
38.5"
Details
Indoor / Outdoor
Indoor
Item
Fountn/Bttl Fillr Only for EZWS-ERPBM8K
Voltage
115V/60Hz
Number of Levels
1
Full Load Amps
1
ADA Compliant
Yes
Description
Fountn/Bttl Fillr Only for EZWS-ERPBM8K
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.