Zoro Homepage

Indoor, Yes ADA, Halsey Taylor HTHB-HAC8BLWF, SS

  • Mfr # HTHB-HAC8BLSS-WF

  • Zoro # G9020072


product price: $2,811.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Includes
Water Cooler (8740082883-HTHB), Filter, Bottle Filler (HTHB-HAC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTHB-HAC8BLSS-WF
Zoro #
G9020072
UPC #
094902042787
Country of Origin
United States

Dimensions

Width
18.625"
Height
46.25"
Depth
36.25"

Details

Indoor / Outdoor
Indoor
Item
Halsey Taylor HTHB-HAC8BLWF,SS
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
Includes
Water Cooler (8740082883-HTHB), Filter, Bottle Filler (HTHB-HAC)
ADA Compliant
Yes

Description

Halsey Taylor HTHB-HAC8BLWF,SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.