This item is Discontinued.

Elkay Indoor, Yes ADA, Halsey Taylor HTHB-HVR8BL Filtered HTHBHVR8BL

Indoor, Yes ADA, Halsey Taylor HTHB-HVR8BL Filtered (Discontinued)

  • Mfr # HTHBHVR8BL
  • Zoro # G9020133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTHBHVR8BL
Zoro #
G9020133
UPC #
094902772028
Country of Origin
United States

Dimensions

Width
18.625"
Depth
36.125"
Height
38.8125"

Details

Indoor / Outdoor
Indoor
Item
Halsey Taylor HTHB-HVR8BL Filtered
Voltage
115V/60Hz
Number of Levels
2
Cold Water Capacity
8.0 gph
ADA Compliant
Yes
Includes
Water Cooler (CLR-HTHBHVR8BL), Filter, Bottle Filler (HVRHTHB)

Description

Halsey Taylor HTHB-HVR8BL Filtered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.