This item is Discontinued.

No Product Image Available

Indoor/Outdoor, Yes ADA, Cooler Only, VRCTLDDWSK (Discontinued)

  • Mfr # VRCTLDDWSC
  • Zoro # G8994373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRCTLDDWSC
Zoro #
G8994373
UPC #
094902771892
Country of Origin
United States

Dimensions

Height
38.8125"
Depth
36"
Width
18.625"

Details

Indoor / Outdoor
Indoor/Outdoor
Item
Cooler Only,VRCTLDDWSK
Voltage
115V/60Hz
Number of Levels
2
ADA Compliant
Yes

Description

Cooler Only,VRCTLDDWSK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.