Zoro Homepage

Kit - 1.0 GPM Regulator

  • Mfr # 98678C

  • Zoro # G4393033


product price: $48.49
/ea

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
Brass,Valox, Rubber, Celcon, Steel
Size
1/4" Connection
Includes
1.0 gpm Regulator, Regulator Holder, Retain Nut 1 1/8"-24
For Use With Mfr. Model Number
Elkay & Halsey Taylor Outdoor Bottle Fillers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98678C
Zoro #
G4393033
UPC #
094902746425
Country of Origin
United States

Dimensions

Size
1/4" Connection
Pipe Size
1/4 in
Overall Width
4 in
Overall Length
6 in
Overall Height
6 in
Connection Size
3/8"

Details

Item
Regulator Kit
Fits Brand
Elkay and Halsey Taylor
Material
Brass,Valox, Rubber, Celcon, Steel
Includes
1.0 gpm Regulator, Regulator Holder, Retain Nut 1 1/8"-24
For Use With Mfr. Model Number
Elkay & Halsey Taylor Outdoor Bottle Fillers
Sub-Category
Repair Kits
For Use With
Elkay and Halsey Taylor Outdoor Bottle Filling Stations
Product Category
Repair Kits
Color
White
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Maximum Flow Rate
1 gpm

Description

For use with Elkay & Halsey Taylor Outdoor Steel Bottle Fillers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.