Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003103
- Zoro # G524998699
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Includes
1/4 in x 2.38 in Copper Tube, Bulkhead Union Fitting, Cable, Waste Arm Assembly
Width
13 3/4 in
Overall Height
5 1/4 in
Color
Multi-Color
Overall Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003103
- Zoro #
- G524998699
- UPC #
- 094902180557
- Country of Origin
- China
- Includes
- 1/4 in x 2.38 in Copper Tube, Bulkhead Union Fitting, Cable, Waste Arm Assembly
- Color
- Multi-Color
- Item
- Freeze Box Kit
- Accessory Type
- Freeze Box Kit
- Compatible Mfr. Model Number
- LKFRB1
- Material
- Copper
- Shell Material
- Copper
- Wire Color
- Multi-Color
- Compatible Product Type
- Outdoor Drinking Fountains
- Traction Material
- Copper
Dimensions
- Width
- 13 3/4 in
- Overall Height
- 5 1/4 in
- Overall Length
- 25 in
- Length
- 25 in
Description
Freeze Box Kit, Includes 1/4 in x 2.38 in Copper Tube, Bulkhead Union Fitting, Cable, Waste Arm Assembly, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 5 1/4 in, Overall Depth Not Applicable, Overall Length 25 in, Color Multi-Color, Connection Type Not Applicable, Material Copper, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.