Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003120
- Zoro # G224998722
product price:Â
$
51.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
9 1/2 in
Material
Stainless Steel
Overall Length
17 in
Accessory Type
Panel Kit
Includes
8 in Fan Blade, Cold Control, Fan Motor, Fan Shroud, Overload, Relay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000003120
- Zoro #
- G224998722
- UPC #
- 094902185729
- Country of Origin
- United States
Dimensions
- Width
- 9 1/2 in
- Overall Length
- 17 in
- Overall Height
- 7 1/2 in
- Length
- 17 in
Details
- Material
- Stainless Steel
- Accessory Type
- Panel Kit
- Includes
- 8 in Fan Blade, Cold Control, Fan Motor, Fan Shroud, Overload, Relay
- Color
- Gray
- Item
- Panel Kit
- Shell Material
- Stainless Steel
- Wire Color
- Gray
Description
Panel Kit, Includes 8 in Fan Blade, Cold Control, Fan Motor, Fan Shroud, Overload, Relay, Compatible Grainger Part Number Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Gray, Connection Type Not Applicable, Material Stainless Steel, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.