Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003132
- Zoro # G824998702
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Accessory Type
Panel Kit
Width
19 in
Includes
#10 x 0.50 HHSM Screw, Direct-Acting Solenoid Valve
Overall Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003132
- Zoro #
- G824998702
- UPC #
- 094902185835
- Country of Origin
- Viet Nam
- Material
- Stainless Steel
- Accessory Type
- Panel Kit
- Includes
- #10 x 0.50 HHSM Screw, Direct-Acting Solenoid Valve
- Item
- Panel Kit
- Color
- Gray
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Compatible Product Type
- Bottle Fillers
- Traction Material
- Stainless Steel
Dimensions
- Width
- 19 in
- Overall Height
- 11 in
- Overall Length
- 19 in
- Length
- 19 in
Description
Panel Kit, Includes #10 x 0.50 HHSM Screw, Direct-Acting Solenoid Valve, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 11 in, Overall Depth Not Applicable, Overall Length 19 in, Color Gray, Connection Type Not Applicable, Material Stainless Steel, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.