Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003138
- Zoro # G624998667
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Accessory Type
Panel Kit
Includes
1/4 in Poly Tubing, Standard Flow Regulator Assembly, Water Cooler Solenoid Valve
Overall Length
17 in
Width
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003138
- Zoro #
- G624998667
- UPC #
- 094902186085
- Country of Origin
- Viet Nam
- Item
- Panel Kit
- Color
- Gray
- Accessory Type
- Panel Kit
- Includes
- 1/4 in Poly Tubing, Standard Flow Regulator Assembly, Water Cooler Solenoid Valve
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Compatible Product Type
- Water Coolers
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 17 in
- Width
- 9 1/2 in
- Overall Height
- 7 1/2 in
- Length
- 17 in
Description
Panel Kit, Includes 1/4 in Poly Tubing, Standard Flow Regulator Assembly, Water Cooler Solenoid Valve, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Gray, Connection Type Not Applicable, Material Stainless Steel, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.