Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003144
- Zoro # G224998623
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Drain Kit
Width
9 1/2 in
Includes
Drip Tray, Drain Basin, Residential Bottle-Filler Drain Basin
Color
Multi-Color
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000003144
- Zoro #
- G224998623
- UPC #
- 094902186139
- Country of Origin
- United States
Dimensions
- Width
- 9 1/2 in
- Overall Length
- 17 in
- Overall Height
- 7 1/2 in
- Length
- 17 in
Details
- Accessory Type
- Drain Kit
- Includes
- Drip Tray, Drain Basin, Residential Bottle-Filler Drain Basin
- Item
- Drain Kit
- Color
- Multi-Color
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Multi-Color
Description
Drain Kit, Includes Drip Tray, Drain Basin, Residential Bottle-Filler Drain Basin, Compatible Grainger Part Number Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Multi-Color, Connection Type Not Applicable, Material Plastic, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.