Zoro Homepage

Kit - 31490C Fan Motor Assembly

  • Mfr # 98775C

  • Zoro # G4393121


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
Steel
Size
4" L
For Use With Mfr. Model Number
EFA8, EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC,, HTV8, HVR, LMABF8, LZ, OVL,, VRC, WM8,
Includes
Fan Blade 8.00 in Diameter 30P Cw, Fan Motor 4W 115V, Fan Shroud, Hex Nut 1/4"-20, (4) Screw Furn with Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98775C
Zoro #
G4393121
UPC #
094902768489
Country of Origin
China

Dimensions

Size
4" L
Overall Length
18 in
Overall Width
9 in
Overall Height
8 in
Length (In.)
4

Details

Item
Fan Motor Assembly Kit
Fits Brand
Elkay and Halsey Taylor
Material
Steel
For Use With Mfr. Model Number
EFA8, EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC,, HTV8, HVR, LMABF8, LZ, OVL,, VRC, WM8,
Includes
Fan Blade 8.00 in Diameter 30P Cw, Fan Motor 4W 115V, Fan Shroud, Hex Nut 1/4"-20, (4) Screw Furn with Motor
For Use With
Most Elkay and Halsey Taylor 4, 8 and 10 GPH Models
Sub-Category
Valves and Controls
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Color
Silver
Operating Voltage
115V AC
Compatible Manufacturer Part Number
EFHA8, EHFSA8, EMABF8, EZ, HAC, HTHB-HAC, HTV8, HVR, LMABF8, LZ, OVL, VRC, WM8
Product Category
Valves and Controls

Description

For use with most Elkay & Halsey Taylor 4, 8 & 10 GPH models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.