Shop ELKAY
See all product information
Create Account
Kit-Glass Filler (Lk)
Mfr # 98498C
Zoro # G4671604
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Size
25" L x 22" W x 5-1/2" H
ADA Compliant
No
Type
Glass Fillers
Standards
NSF 372 (lead free), NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98498C
- Zoro #
- G4671604
- UPC #
- 94902460147
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 25" L x 22" W x 5-1/2" H
Details
- Item
- Glass Filler Kit
- Material
- Stainless Steel
- ADA Compliant
- No
- Type
- Glass Fillers
- Standards
- NSF 372 (lead free), NSF 61
Description
Elkay Kit-Glass Filler (Lk)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.