Shop ELKAY
See all product information
Kit-Vr Bubbler Replacement
Mfr # 97446C
Zoro # G4670651
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-plated Brass
Finish
Chrome
Height
2.50 in
Length (In.)
1.5 in
Width
1.50 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 97446C
- Zoro #
- G4670651
- UPC #
- 94902348827
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2.50 in
- Length (In.)
- 1.5 in
- Width
- 1.50 in
Details
- Material
- Chrome-plated Brass
- Finish
- Chrome
Description
Elkay Kit-Vr Bubbler Replacement
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.