Zoro Homepage

Kitchen Sink, Farmhouse Mount, 1 Hole, Polished Satin

  • Mfr # ELDSSF36279DBG

  • Zoro # G7591544


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.88 in
Mounting Type
Farmhouse
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
27-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELDSSF36279DBG
Zoro #
G7591544
UPC #
94902124001
Country of Origin
China

Dimensions

Overall Length
35.88 in
Overall Width
27-1/4 in
Overall Height
9.64 in
Bowl Depth
9-5/8 in
Minimum Cabinet Size
36 in
Bowl Length
31-7/8 in
Bowl Width
14.45 in

Details

Mounting Type
Farmhouse
Body Material
Stainless Steel
Finish
Polished Satin
Number of Holes
1
Item
Kitchen Sink
Gauge
16
Bowl Shape
Rectangular
Drain Opening
3-1/2 in
No. of Bowls
1
Drain Location
Rear Center
Product Style
Contemporary

Description

The stainless steel farmhouse workstation sink reflects our passion for innovation, by providing better everyday solutions. A raised work shelf at the front of the sink allows for kitchen tasks to be completed while standing or seated. The extra-deep back bowl offers more room inside for stacking and soaking dishes. Thoughtfully designed to meet the needs of all users, this dual-depth workstation sink with accessories brings accessibility to the kitchen.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.