Shop ELKAY
See all product information
Create Account
16 Gauge SS 35-7/8" x 20-1/4" x 9" Equal Double Bowl Tall Farmhouse Sink with Aqua Divide
Mfr # EFRUFFA3417
Zoro # G3166006
product price:Â
$
1,068.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35-7/8 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
20-1/4 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFRUFFA3417
- Zoro #
- G3166006
- UPC #
- 94902122793
- Country of Origin
- China
Dimensions
- Overall Length
- 35-7/8 in
- Overall Width
- 20-1/4 in
- Overall Height
- 10 in
- Bowl Depth
- 9 in
- Minimum Cabinet Size
- 36 in
- Bowl Length
- 16.438 in
- Bowl Width
- 17 in
Details
- Body Material
- Stainless Steel
- Finish
- Polished Satin
- Gauge
- 16
- Bowl Shape
- Rectangular
- No. of Bowls
- 2
- Drain Opening
- 3-1/2 in
- Product Style
- Contemporary
- Drain Location
- Rear Center
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.