Zoro Homepage

Kitchen Sink, Top Mount Mount, 3 Hole, 14" x 15-3/4", Brushed Satin

  • Mfr # CR17213

  • Zoro # G0047787


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17"
Mounting Type
Top Mount
Body Material
Type 304 Stainless
Finish
Brushed Satin
Overall Width
21-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR17213
Zoro #
G0047787
UPC #
094902003665
Country of Origin
United States

Dimensions

Overall Length
17"
Overall Width
21-1/4"
Overall Height
6-7/8"
Bowl Depth
6-7/8"
Manufacturers Warranty Length
Limited Lifetime
Bowl Size
14" x 15-3/4"
Faucet Hole Dia.
1-1/2"
Bowl Length
14 in
Bowl Width
15 3/4 in
Faucet Hole Diameter
1 1/2 in

Details

Mounting Type
Top Mount
Body Material
Type 304 Stainless
Finish
Brushed Satin
Number of Holes
3
Item
Kitchen Sink
Gauge
20
Number of Stations
1
Side Splash
no
Commercial / Residential
Residential
Back Splash
No
ADA Compliant
No
Standards
Buy American Act, ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
Bowl Shape
Rectangular
Residential / Commercial
Residential
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
Color
Brushed Satin
Faucet Mounting Centers
4"
Includes
Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
No. of Bowls
1
Counter Mounting Type
Drop-In
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Kitchen
Series
Celebrity(R)
Mounting Location - Faucet
Deck
Sink Material
Stainless Steel
Number of Faucet Holes
3
Mounting Type - Sinks
Countertop
Includes Basket Strainer
Basket Strainer Not Included
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Includes Side Splash
Side Splash Not Included
Includes Hardware
Hardware Included
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Number of Faucets
0
Number of Faucet Mounting Holes
3
Includes Back Splash
Back Splash Not Included
Number of Drainboards
0
Faucet Mounting Location
Deck
Drainboard Location
No Drainboard

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.