Kitchen Sink, Top Mount, Stainless steel Finish
- Mfr # GE12521R0
- Zoro # G5480789
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Top
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE12521R0
- Zoro #
- G5480789
- UPC #
- 94902026053
- Country of Origin
- United States
- Mounting Type
- Top
- Finish
- Stainless Steel
- Item
- Kitchen Sink
Description
Elkay 22 Gauge 25" X 21.25" X 5.375" Single Bowl Top Mount Kitchen Sink Satin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.