Elkay

Lstrtn, SS, 1 Bowl T-Mnt Sink, Faucet Kit, Drop-In Mount, 2 Hole, Lustrous Satin Finish


product price: $797.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • With Faucet / Without Faucet With Faucet
  • Body Material Stainless steel
  • Mounting Type Drop-In
  • Overall Length 17"
  • Overall Width 20"
See all product information

Product Information

  • Brand Elkay
  • MFR # LR1720SC
  • Zoro # G9013291
  • UPC #
    094902758039
  • Country of Origin United States
  • Category Kitchen Sinks

Dimensions

Overall Length 17"
Overall Width 20"
Overall Height 7.625"
Bowl Depth 7.5"
Bowl Size 14" x 14"

Details

Item Lstrtn,SS,1 Bowl T-Mnt Sink,Faucet Kit
With Faucet / Without Faucet With Faucet
Body Material Stainless steel
Mounting Type Drop-In
No. of Bowls 1
Number of Holes 2
Finish Lustrous Satin
Includes LK406GN04T4SC faucet, LK18B drain, LK500 P-trap.
Drain Opening 3.5

Description

Lstrtn,SS,1 Bowl T-Mnt Sink,Faucet Kit

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.