Lstrtn, SS, Equal 2 Bowl T-Mnt Sink, Drnbrd, Drop-In Mount, MR2 Hole, Lustrous Satin (Discontinued)
- Mfr # ILR4822LMR2
- Zoro # G9018821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ILR4822LMR2
Zoro #
G9018821
UPC #
094902346632
Country of Origin
United States
Dimensions
Overall Length
48"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
MR2
Item
Lstrtn,SS,Equal 2 Bowl T-Mnt Sink,Drnbrd
No. of Bowls
2
Drain Opening
3.5
Description
Lstrtn,SS,Equal 2 Bowl T-Mnt Sink,Drnbrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.