This item is Discontinued.

Elkay Lstrtn, SS, Equal 2 Bowl T-Mnt Sink, Drnbrd, Drop-In Mount, MR2 Hole, Lustrous Satin ILR4822RMR2

Lstrtn, SS, Equal 2 Bowl T-Mnt Sink, Drnbrd, Drop-In Mount, MR2 Hole, Lustrous Satin (Discontinued)

  • Mfr # ILR4822RMR2
  • Zoro # G9018742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILR4822RMR2
Zoro #
G9018742
UPC #
094902346625
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
MR2
Item
Lstrtn,SS,Equal 2 Bowl T-Mnt Sink,Drnbrd
Drain Opening
3.5
No. of Bowls
2

Description

Lstrtn,SS,Equal 2 Bowl T-Mnt Sink,Drnbrd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.