This item is Discontinued.

Elkay Lstrtn, SS, Equal 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin ELUH311810LDBG

Lstrtn, SS, Equal 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)

  • Mfr # ELUH311810LDBG
  • Zoro # G9376153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH311810LDBG
Zoro #
G9376153
UPC #
094902602486
Country of Origin
United States

Dimensions

Overall Length
30.75"
Overall Width
18.5"
Overall Height
10"
Bowl Depth
7.875" x 10"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lstrtn,SS,Equal 2 Bwl Undrmnt Snk Kit
Drain Opening
3.5
No. of Bowls
2
Includes
ELUH311810L sink, one LKWOBG1316SS bottom grid, one LK99 drain

Description

Lstrtn,SS,Equal 2 Bwl Undrmnt Snk Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.