Shop ELKAY
See all product information
Create Account
Lustertone Iconix 16Ga Ss 23.5X18.25X9 Single Undermt Sink W Perfect Drain
Mfr # ELUHH2115TPD
Zoro # G308437840
product price:Â $729.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23.5 in
Body Material
Stainless Steel
Finish
Luminous Satin
Standards
ASME A112.19.3/CSA B45.4|Buy American Act
Includes
(1) LKPD1 Perfect Drain and Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELUHH2115TPD
- Zoro #
- G308437840
- UPC #
- 94902118260
- Country of Origin
- United States
Dimensions
- Overall Length
- 23.5 in
- Overall Width
- 18.25 in
- Overall Height
- 10.5625 in
Details
- Body Material
- Stainless Steel
- Finish
- Luminous Satin
- Standards
- ASME A112.19.3/CSA B45.4|Buy American Act
- Includes
- (1) LKPD1 Perfect Drain and Strainer
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.