This item is Discontinued.

Elkay Lustertone Sink, SS, ELUH362110L, Undermount Mount, 0 Hole, Lustrous Satin ELUH362110L

Lustertone Sink, SS, ELUH362110L, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)

  • Mfr # ELUH362110L
  • Zoro # G8992623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH362110L
Zoro #
G8992623
UPC #
094902281513
Country of Origin
United States

Dimensions

Overall Length
36.25"
Overall Width
21.125"
Overall Height
10"
Bowl Depth
5.938" x 10"
Bowl Size
Left Bowl 11.75" x 13.25", Right Bowl 21" x 18.625"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone Sink,SS,ELUH362110L
Drain Opening
3.5
No. of Bowls
2

Description

Lustertone Sink,SS,ELUH362110L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.