Lustertone Sink, SS, LKHSR2509RPD0, Drop-in, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)
- Mfr # LKHSR2509RPD0
- Zoro # G8992571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LKHSR2509RPD0
Zoro #
G8992571
UPC #
094902776989
Country of Origin
United States
Dimensions
Overall Length
33"
Overall Width
22"
Overall Height
9"
Bowl Depth
9" x 9"
Bowl Size
Left Bowl 18" x 18.5", Right Bowl 11" x 17.6875"
Details
Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Lustertone Sink,SS,LKHSR2509RPD0
Includes
Two LKPD1 Perfect Drains and strainers.
No. of Bowls
2
Drain Opening
3.375
Description
Lustertone Sink,SS,LKHSR2509RPD0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.