This item is Discontinued.

Elkay Lustertone Sink, SS, LR25191, Drop-In Mount, 1 Hole, Left Bowl 10" x 14", Right Bowl 10" x 14" LR25191

Lustertone Sink, SS, LR25191, Drop-In Mount, 1 Hole, Left Bowl 10" x 14", Right Bowl 10" x 14" (Discontinued)

  • Mfr # LR25191
  • Zoro # G8992197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR25191
Zoro #
G8992197
UPC #
094902324203
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
19.5"
Overall Height
7.625"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 10" x 14", Right Bowl 10" x 14"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
1
Item
Lustertone Sink,SS,LR25191
Drain Opening
3.5
No. of Bowls
2

Description

Lustertone Sink,SS,LR25191

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.