This item is Discontinued.

Elkay Lustertone SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, MR2 Hole, 12" x 12", Lustrous Satin LR1517MR2

Lustertone SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, MR2 Hole, 12" x 12", Lustrous Satin (Discontinued)

  • Mfr # LR1517MR2
  • Zoro # G9013580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR1517MR2
Zoro #
G9013580
UPC #
094902346571
Country of Origin
United States

Dimensions

Overall Length
15"
Overall Width
17.5"
Overall Height
7.625"
Bowl Depth
7.5"
Bowl Size
12" x 12"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
MR2
Item
Lustertone SS,1 Bowl Top Mnt Bar Sink
Drain Opening
3.5
No. of Bowls
1

Description

Lustertone SS,1 Bowl Top Mnt Bar Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.