This item is Discontinued.

Elkay Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin LRAD1722652

Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin (Discontinued)

  • Mfr # LRAD1722652
  • Zoro # G9014140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD1722652
Zoro #
G9014140
UPC #
094902174877
Country of Origin
United States

Dimensions

Overall Length
17"
Overall Width
22"
Overall Height
6.5"
Bowl Depth
6.375"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2
Item
Lustertone SS,1 Bowl Top Mnt Sink
Drain Opening
3.5

Description

Lustertone SS,1 Bowl Top Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.